Shop All Insulation and Cold Protection
Zoro Select
VCI Powder Pack, PK50
Mfr # 5VFY9
Zoro # G5720416
product price: $262.99
/pk 50, $5.26/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Width 2 in
- Color White
- Height 1/8"
- Packs per Case 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFY9
- Zoro # G5720416
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 3 1/2 in |
Width | 2 in |
Height | 1/8" |
Details
Color | White |
Item | VCI Emitter Powder Pack |
Packs per Case | 50 |
Description
VCI Emitter Powder Pack, Width 2 in, Length 3 1/2 in, Color White, Packs per Case 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228260)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- ZORO SELECT Insul Box Liner, 14" L, 10" W, 10" H, PK25 (56LA25)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM38)
- Zoro Select Protective Packaging