Shop All Reclosable Bags
Zoro Select
VCI Paper, Sheet, 8 in L, PK1000
Mfr # VIP00061
Zoro # G7725828
product price: $36.69
/pk 1000, $0.04/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Kraft Paper
- Packing Paper Type Kraft Paper
- Basis Weight 35 lb
- Packing Paper Form Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIP00061
- Zoro # G7725828
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Sheet Length | 8 in |
Sheet Width | 8 in |
Details
Color | Kraft |
Material | Kraft Paper |
Item | Corrosion Inhibiting VCI Paper Sheets |
Packing Paper Type | Kraft Paper |
Basis Weight | 35 lb |
Packing Paper Form | Sheet |
Sheets per Bundle | 1,000 |
Description
Corrosion Inhibiting VCI Paper Sheets, Packing Paper Type Kraft Paper, Packing Paper Form Sheet, Basis Weight 35 lb, Sheet Width 8 in, Sheet Length 8 in, Sheets per Bundle 1,000, Material Kraft Paper, Color Kraft, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER COMP 8.5X11 YELLW 3/8 RULED NO MARGIN 15LB REAM (120CS)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- LATHEM TIME 400E Top-Feed Time Clock Bundle, White (400E-KIT)
- ASP Addendum Stickers (Adhesive) Plain Stock, 3 1/8" X 11" 4 Sided Seal Pk (8300-3)
- ZORO SELECT VCI Reclosable Poly Bags 12" x 10", 4 mil, Blue, Pk1000 (5VFX1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (8AV55)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (5CNF9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (2EWG5)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- Zoro Select Shipping & Packing Bags