Shop All Bubble Rolls & Wrap
Zoro Select
VCI Paper, Sheet, 24 in L, PK500
Mfr # VIP00063
Zoro # G4701012
product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Material Kraft Paper
- Basis Weight 35 lb
- Sheets per Bundle 500
- Sheet Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIP00063
- Zoro # G4701012
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Sheet Width | 24 in |
Sheet Length | 24 in |
Details
Color | Kraft |
Item | Corrosion Inhibiting VCI Paper Sheets |
Material | Kraft Paper |
Basis Weight | 35 lb |
Sheets per Bundle | 500 |
Packing Paper Type | Kraft Paper |
Packing Paper Form | Sheet |
Description
Corrosion Inhibiting VCI Paper Sheets, Packing Paper Type Kraft Paper, Packing Paper Form Sheet, Basis Weight 35 lb, Sheet Width 24 in, Sheet Length 24 in, Sheets per Bundle 500, Material Kraft Paper, Color Kraft, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Sharpie® Fine Point Marker, Black, PK12 (SAN30001)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- ZORO SELECT Valve, Complete (1389051)
- ASP Vehicle Inventory Records Binder (7901)
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Bubble Rolls, 39" dia., 16" W, 750 ft L, PK3 (56KH90)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- Zoro Select Protective Packaging