Shop All Moisture Absorbents and Indicators
Zoro Select
VCI Paper, Sheet, 12 in L
Mfr # VIP00012
Zoro # G7704213
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Length 12 in
- Sheets per Bundle 1,000
- Packing Paper Form Sheet
- Sheet Width 12 in
- Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIP00012
- Zoro # G7704213
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Sheet Length | 12 in |
Sheet Width | 12 in |
Details
Sheets per Bundle | 1,000 |
Packing Paper Form | Sheet |
Material | Kraft Paper |
Color | Kraft |
Item | Corrosion Inhibiting VCI Paper Sheets |
Packing Paper Type | Kraft Paper |
Basis Weight | 35 lb |
Description
Corrosion Inhibiting VCI Paper Sheets, Packing Paper Type Kraft Paper, Packing Paper Form Sheet, Basis Weight 35 lb, Sheet Width 12 in, Sheet Length 12 in, Sheets per Bundle 1,000, Material Kraft Paper, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Sharp Shrmxc31Hb Sharp Br Mx-C311 - 2-Waste Toner Container (SHRMXC31HB)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105A)
- SHURTAPE Packaging Tape, 4-7/16" dia., 72mm W, PK6 (HP 200)
- SAFCO ORGANIZER, DSK, 8-UPRT, MESH (SAF3253BL)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00004)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00002)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00003)
- CONTAINER DRI II Container Dri® II Individual Bags, 10" x 5 3/4" x 1", White, 32/Case (COND10)
- DAMPRID Damprid Hngbag Lvnvan 3Pk (FG83LVSB)
- Zoro Select Protective Packaging