Shop All Packing Paper
Zoro Select
VCI Paper, Roll, 600 ft. L
Mfr # VSP00015
Zoro # G4701539
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft Paper
- Roll Dia. 6 in
- Color Kraft
- Basis Weight 35 lb
- Roll Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSP00015
- Zoro # G4701539
- Country of Origin United States
- Category Packing Paper
Dimensions
Roll Dia. | 6 in |
Roll Length | 600 ft |
Roll Width | 24 in |
Details
Material | Kraft Paper |
Item | Corrosion Inhibiting VCI Waxed Paper Rolls |
Color | Kraft |
Basis Weight | 35 lb |
Packing Paper Form | Roll |
Roll Weight | 25 lb |
Packing Paper Type | Kraft Paper |
Description
Corrosion Inhibiting VCI Waxed Paper Rolls, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 35 lb, Roll Width 24 in, Roll Length 600 ft, Roll Weight 25 lb, Material Kraft Paper, Roll Dia. 6 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Jumbo Zoo Animals, 5 Pieces (0788)
- GBC Binding Covers, Plastic, Clear, PK100 (2000041)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- ZORO SELECT Butcher Paper, 40 lb., White, 18 In. W (5PGK6)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- ZORO SELECT Tissue Paper, 15 In. W, 20 In. L, PK5000 (3EXE7)
- ZORO SELECT Freezer Paper, 45 lb., White, 18 In. W (5PGP7)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- GLOBAL EQUIPMENT Global Industrial„¢ Semi-Automatic Random Case Sealer, Top & Bottom Belt Drive, Universal Heads (FXJ-5050Q)
- Zoro Select Packing Paper