Shop All Packing Paper
Zoro Select
VCI Paper, Roll, 600 ft. L
Mfr # VSP00006
Zoro # G4700778
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper
- Roll Dia. 6 in
- Color Kraft
- Basis Weight 35 lb
- Packing Paper Type Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VSP00006
- Zoro # G4700778
- Country of Origin United States
- Category Packing Paper
Dimensions
Roll Dia. | 6 in |
Roll Length | 600 ft |
Roll Width | 18 in |
Details
Item | Corrosion Inhibiting VCI Paper Rolls |
Material | Kraft Paper |
Color | Kraft |
Basis Weight | 35 lb |
Packing Paper Type | Kraft Paper |
Roll Weight | 16 lb |
Packing Paper Form | Roll |
Description
Corrosion Inhibiting VCI Paper Rolls, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 35 lb, Roll Width 18 in, Roll Length 600 ft, Roll Weight 16 lb, Material Kraft Paper, Roll Dia. 6 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Black 5PK (RED132501)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 30 In. W (5PGT6)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- Zoro Select Packing Paper