Shop All Packing Paper
Zoro Select
VCI Paper, Roll, 1200 ft. L
Mfr # VSP00010
Zoro # G4700942
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft Paper
- Color Kraft
- Roll Dia. 8 in
- Basis Weight 35 lb
- Packing Paper Type Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSP00010
- Zoro # G4700942
- Country of Origin United States
- Category Packing Paper
Dimensions
Roll Dia. | 8 in |
Roll Length | 1,200 ft |
Roll Width | 12 in |
Details
Material | Kraft Paper |
Color | Kraft |
Item | Corrosion Inhibiting VCI Paper Rolls |
Basis Weight | 35 lb |
Packing Paper Type | Kraft Paper |
Sheets per Bundle | 22 |
Packing Paper Form | Roll |
Roll Weight | 21 lb |
Description
Corrosion Inhibiting VCI Paper Rolls, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 35 lb, Roll Width 12 in, Roll Length 1,200 ft, Roll Weight 21 lb, Material Kraft Paper, Roll Dia. 8 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- PENDAFLEX File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25 (PFX17178)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- ZORO SELECT Tissue Paper, 20 In. W, 30 In. L, PK5000 (3EXE8)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 18 In. W (5PGT4)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- Zoro Select Packing Paper