Shop All Packing Paper
Zoro Select
VCI Paper, Brown, 48 In. W, 600 ft. L
Mfr # 5VFY6
Zoro # G3778321
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Basis Weight 35 lb
- Length 600 ft.
- Width 48"
- Packing Paper Type VCI Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFY6
- Zoro # G3778321
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 600 ft. |
Width | 48" |
Sheet Width | 48 in |
Roll Length | 600 ft |
Roll Width | 48 in |
Details
Color | Kraft |
Basis Weight | 35 lb |
Item | VCI Paper |
Packing Paper Type | VCI Paper |
Bundle Weight | 43 lb |
Packing Paper Form | Roll |
Roll Weight | 43 lb |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Roll, Basis Weight 35 lb, Roll Width 48 in, Roll Length 600 ft, Roll Weight 43 lb, Sheet Width 48 in, Bundle Weight 43 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- GREAT PAPERS Stationery Letterhead, Flower Mead, PK80 (2019077)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- SPIN MASTER GAMES Spin Master Kellogg's Cereal Fun Pack Puzzles Multicolored (6062175)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 18 In. W (5PGT4)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- ZORO SELECT Tissue Paper, 15 In. W, 20 In. L, PK5000 (3EXE7)
- ZORO SELECT Butcher Paper, 40 lb., White, 24 In. W (5PGK7)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- BROWN PAPER GOODS 36 In White Butcher Paper (5036)
- Zoro Select Protective Packaging