Shop All Protective Packaging Accessories
Zoro Select
VCI Film, Blue, 500 ft Roll Length
Mfr # VSF00053
Zoro # G7725423
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Roll Length 500 ft
- Roll Width 20 in
- Color Blue
- Heat Activated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSF00053
- Zoro # G7725423
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Roll Length | 500 ft |
Roll Width | 20 in |
Details
Material | LDPE |
Item | Corrosion Inhibiting VCI Film |
Color | Blue |
Heat Activated | No |
Packaging Film Type | Corrosion-Inhibiting VCI |
Roll Weight | 15 lb |
Mil Thickness | 4 mil |
Description
Corrosion Inhibiting VCI Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4 mil, Roll Width 20 in, Roll Length 500 ft, Roll Weight 15 lb, Color Blue, Material LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG23)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- DECKER TAPE PRODUCTS Label, DL3242, SCRAP, 2" X 3" (DL3242)
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each (56GL59)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- PARTNERS BRAND Vermiculite, 3A Course, Tan, 1/Each (VER3A)
- Zoro Select Protective Packaging