Shop All Protective Packaging Accessories
Zoro Select
VCI Film, Blue, 500 ft Roll Length
Mfr # VSF00002
Zoro # G7724723
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 500 ft
- Material Polymer
- Roll Width 48 in
- Color Blue
- Mil Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSF00002
- Zoro # G7724723
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Roll Length | 500 ft |
Roll Width | 48 in |
Details
Item | Corrosion Inhibiting VCI Film |
Material | Polymer |
Color | Blue |
Mil Thickness | 4 mil |
Roll Weight | 38 lb |
Heat Activated | No |
Packaging Film Type | Corrosion-Inhibiting VCI |
Description
Corrosion Inhibiting VCI Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4 mil, Roll Width 48 in, Roll Length 500 ft, Roll Weight 38 lb, Color Blue, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT 5" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear, PK 2500 (5CPN4)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- Zoro Select Protective Packaging Accessories