Shop All Protective Packaging Accessories
Zoro Select
VCI Film, Blue, 100 ft Roll Length
Mfr # VSG00011
Zoro # G7724428
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Length 100 ft
- Color Blue
- Roll Width 20 ft
- Material LDPE
- Roll Weight 44 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSG00011
- Zoro # G7724428
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Roll Length | 100 ft |
Roll Width | 20 ft |
Details
Item | Corrosion Inhibiting VCI Film |
Color | Blue |
Material | LDPE |
Roll Weight | 44 lb |
Packaging Film Type | Corrosion-Inhibiting VCI |
Heat Activated | No |
Mil Thickness | 4 mil |
Description
Corrosion Inhibiting VCI Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4 mil, Roll Width 20 ft, Roll Length 100 ft, Roll Weight 44 lb, Color Blue, Material LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- SAUNDERS Storage Clipboard 1/2", Gray (00470)
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- CLI Dry-Erase Markers, Pocket Style, 4/PK, AST PK (LEO47804)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 66L (244257)
- Zoro Select Protective Packaging