Shop All Pipe Thread Sealant Tape
Zoro Select
Valve Stem Packing, 3/32x240 In
Mfr # 21TF44
Zoro # G7620925
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Tape Backing Material PTFE
- Application General Purpose Economy Grade
- Tape Width 3/32"
- Tape Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21TF44
- Zoro # G7620925
- UPC # 190735424018
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Tape Width | 3/32" |
Tape Length | 40" |
Overall Length | 20 ft |
Overall Width | 3/32 in |
Width | 3/32 in |
Length | 240 in |
Overall W x L | 3/32 in x 20 ft |
Description
Valve Packing Tape, Overall Width 3/32 in, Overall Length 20 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,250 psi, Maximum Operating Pressure for Gases 500 psi, Color White, Tape Type Valve Packing Tape, Backing Material PTFE, Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON Multi-Purpose Clear Medium Bodied 1/2 Pint (13990)
- SPRAY NINE/KNIGHT Spray Nine 82180 Permatex Silicone Gasket Maker (82180)
- DAP Dynaflex Ultra Clay Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818214)
- 3M Spray Adhesive, Foam Fast 74 Series, Orange, 16.9 oz, Aerosol Can (FOAM FAST 74)
- ZORO SELECT Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White, 1 Pk (21TF28)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF40)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- ZORO SELECT Sealant Tape, 3/4 x 600 In (21TF41)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF29)
- ZORO SELECT PTFE Joint Sealant, 3/4 x 15 Ft (21TF50)
- ALLIANCE Teflon Tape, 1/2"X520" (3129)
- Zoro Select Pipe Thread Sealant Tape