Shop All Lubrication Container Accessories
Zoro Select
Valve, Stainless Steel, Silver, 5 In. W
Mfr # VSSBV2
Zoro # G5835821
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Width 5 in
- Outside Height 9 in
- Outside Length 7 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSSBV2
- Zoro # G5835821
- Country of Origin Taiwan, Province of China
- Category Lubrication Container Accessories
Dimensions
Outside Width | 5 in |
Outside Height | 9 in |
Outside Length | 7 in |
Outlet Connection Size | 2 in |
Overall Length | 7 in |
Overall Height | 9 in |
Overall Width | 5 in |
Inlet Connection Diameter | 2 in |
Details
Color | Silver |
Item | Liquid Storage Container Valve |
Material | Stainless Steel |
For Use With | Intermediate Bulk Containers |
Product Type | Liquid Storage Tank Valve |
Outlet Connection Type | NPT |
Inlet Connection Type | NPT |
Description
Liquid Storage Container Valve, Inlet Connection Diameter 2 in, Inlet Connection Type NPT, Material Stainless Steel, Outlet Connection Size 2 in, Outlet Connection Type NPT, Overall Height 9 in, Overall Length 7 in, Overall Width 5 in, Color Silver, Product Type Liquid Storage Tank Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #W204PP (W204PP)
- CRC CRC 3-36 Multi-Purpose Lubricant & Corrosion Inhibitor - 16 oz Aerosol Can - 03005 - Pkg Qty 12 (3005)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC150-1000)
- CONTINENTAL CONTITECH 1/2" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR05030-200)
- OIL SAFE Pump Reducer Nozzle (102030)
- TRICO Storage Lid, HDPE, Yellow (34410)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Black, 100401 (100401)
- TRICO Storage Lid, HDPE, 6.25 in. H (34402)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Red (34421)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- Zoro Select Lubrication Container Accessories