Shop All Ball Valves
Zoro Select
Valve, Polypropylene, Black, 3-3/8 In W
Mfr # BV2NCN-V
Zoro # G5559285
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Outlet Size 2" NPT
- For Use With Intermediate Bulk Containers
- Color Black
- Outside Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BV2NCN-V
- Zoro # G5559285
- Country of Origin United States
- Category Ball Valves
Dimensions
Outlet Size | 2" NPT |
Outside Length | 5 1/4 in |
Outside Height | 3 3/8 in |
Outside Width | 3 3/8 in |
Outlet Connection Size | 2 in |
Overall WxDxH | 3 3/8 in x 3 3/8 in |
Overall Dimensions | 3 3/8 in x 3 3/8 in x 5 1/4 in |
Inlet Connection Diameter | 1/16 in |
Details
Body Material | Polypropylene |
For Use With | Intermediate Bulk Containers |
Color | Black |
Material | polypropylene |
Item | Liquid Storage Container Valve |
Inlet Connection | 1/16 in NPT; Cap |
Outlet Connection Gender | Male |
Product Type | Liquid Storage Tank Valve |
Inlet Connection Type | NPT; Cap |
Outlet Connection Type | NPT |
Outlet Connection | 2 in M NPT |
Description
Liquid Storage Container Valve, Inlet Connection Diameter 1/16 in, Inlet Connection Type NPT; Cap, Material Plastic, Outlet Connection Size 2 in, Outlet Connection Type NPT, Outlet Connection Gender Male, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Overall Width 3 3/8 in, Color Black, Product Type Liquid Storage Tank Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.4 (81137-AELS)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/4 In (31500025610000)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE2)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NP)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-50V)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (XVP501P-6)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-38)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60011)
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- JOMAR VALVE 3/4" NPT Brass Gas Ball Valve (T-2005C)
- Zoro Select Valves