Shop All Ball Valves
Zoro Select
Valve, Polypropylene, Black, 3-3/8 In W
Mfr # BV2CLCN-E
Zoro # G5810926
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Outlet Size 2 in Male Quick Disconnect Coupler
- Inlet Size 75mm
- Material polypropylene
- Outside Height 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BV2CLCN-E
- Zoro # G5810926
- Country of Origin United States
- Category Ball Valves
Dimensions
Outlet Size | 2 in Male Quick Disconnect Coupler |
Inlet Size | 75mm |
Outside Height | 3 3/8 in |
Outside Length | 5 1/4 in |
Outside Width | 3 3/8 in |
Outlet Connection Size | 2 in |
Overall Dimensions | 3 3/8 in x 3 3/8 in x 5 1/4 in |
Overall WxDxH | 3 3/8 in x 3 3/8 in |
Inlet Connection Diameter | 1/16 in |
Details
Body Material | Polypropylene |
Item | Liquid Storage Container Valve |
Material | polypropylene |
For Use With | Intermediate Bulk Containers |
Color | Black |
Outlet Connection Gender | Male |
Outlet Connection Type | Quick Disconnect Coupler |
Product Type | Liquid Storage Tank Valve |
Outlet Connection | 2 in M Quick Disconnect Coupler |
Inlet Connection | 1/16 in |
Description
Liquid Storage Container Valve, Inlet Connection Diameter 1/16 in, Material Plastic, Outlet Connection Size 2 in, Outlet Connection Type Quick Disconnect Coupler, Outlet Connection Gender Male, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Overall Width 3 3/8 in, Color Black, Product Type Liquid Storage Tank Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Die-Cast Slip Joint Nut with Poly Wash (4400216)
- NIBCO 3" x 2-1/2" NOM FTG x C Copper Reducer (6002 3x21/2)
- NIBCO PRESS SYSTEM Adapter, Female, 1", Press X FIP, PK5 (9025250PC)
- DELTA Urban Arzo Robe Hook (77535-SS)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06014)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817-LH)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-812)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04012)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (32H956)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGA6)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-46)
- Zoro Select Ball Valves