Shop All Ball Valves
Zoro Select
Valve, Polypropylene, Black, 3-1/8 In W
Mfr # BV2NCN-E
Zoro # G5694446
original price:
$30.75
5% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Outlet Size 2" NPT
- Color Black
- Outside Height 3 3/8 in
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BV2NCN-E
- Zoro # G5694446
- Country of Origin United States
- Category Ball Valves
Dimensions
Outlet Size | 2" NPT |
Outside Height | 3 3/8 in |
Outside Length | 5 in |
Outside Width | 3 3/8 in |
Outlet Connection Size | 2 in |
Overall Dimensions | 3 3/8 in x 3 3/8 in x 5 in |
Overall WxDxH | 3 3/8 in x 3 3/8 in |
Inlet Connection Diameter | 1/16 in |
Details
Body Material | Polypropylene |
Item | Liquid Storage Container Valve |
Color | Black |
Material | polypropylene |
For Use With | Intermediate Bulk Containers |
Outlet Connection Gender | Male |
Outlet Connection | 2 in M NPT |
Product Type | Liquid Storage Tank Valve |
Inlet Connection Type | NPT; Sealed |
Inlet Connection | 1/16 in NPT; Sealed |
Outlet Connection Type | NPT |
Description
Liquid Storage Container Valve, Inlet Connection Diameter 1/16 in, Inlet Connection Type NPT; Sealed, Material Plastic, Outlet Connection Size 2 in, Outlet Connection Type NPT, Outlet Connection Gender Male, Overall Height 3 3/8 in, Overall Length 5 in, Overall Width 3 3/8 in, Color Black, Product Type Liquid Storage Tank Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT Malleable Iron Cap Class 150 (0318900727)
- B & K BALL VALVE SCH40 1"" SXS (107-635)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALF-3)
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-38M)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-823NL)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3997890)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (6381790)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WML6)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1WMG9)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-140)
- Zoro Select Ball Valves