Shop All Vacuum Gauges
Zoro Select
Vacuum Gauge, Test, 3-1/2 In
Mfr # 4FMF8
Zoro # G0039724
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General-Purpose Case
- Liquid Filled No
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4FMF8
- Zoro # G0039724
- UPC # 190735508060
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/2 in |
Description
Commercial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Vibration Meter with Displacement (SDL800)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -58 Degrees to 1112 Degrees F (IRT227-NIST)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- TRACEABLE Precision Monitoring Thermohygrometer (6418)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMR9)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FLP6)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMC1)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In (4CFF4)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In (4CFD8)
- YELLOW JACKET OMNI VACUUM GAUGE 5/16 (69021)
- Zoro Select Vacuum Gauges