Shop All Vacuum Gauges
Zoro Select
Vacuum Gauge, Test, 2 In
Mfr # 4FMU5
Zoro # G0040932
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Corrosion-Resistant Case
- Liquid Filled No
- Gauge Nominal Dial Size 2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4FMU5
- Zoro # G0040932
- UPC # 190735508930
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Commercial Vacuum Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR Voltage Data Logger, LED, 32,510 Storage (EL-USB-3)
- POMONA ELECTRONICS Test Probe Set, Black, Red, 1000 Vrms (6275)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- COOPER-ATKINS Timer, 24 Hour, LCD (FT24-0-3)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 3-1/2 In (4CFJ5)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FLP6)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In (4CFF4)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMK3)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FML8)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FMD9)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1000 PSI, Stainless Case, Lower Mount, PRO-201L-254M (PRO-201L-254M)
- Zoro Select Vacuum Gauges