Shop All Vacuum Gauges
Zoro Select
Vacuum Gauge, Test, 2-1/2 In
Mfr # 4FMD9
Zoro # G0039042
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General-Purpose Case
- Liquid Filled No
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4FMD9
- Zoro # G0039042
- UPC # 190735507896
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Description
Commercial Vacuum Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 1-1/2", 30/0/30psi, 1/8" Mount (102D-158CC)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L (RTD-6812)
- MILTON INDUSTRIES 1/4" NPT Pressure Gage (1194)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMH7)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FLV4)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FMF8)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In (4CFD8)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In (4CFN6)
- DIXON Vacuum Gauge, Lower Mount, 2-1/2", Face (GL305)
- Zoro Select Vacuum Gauges