Shop All Vacuum Gauges
Zoro Select
Vacuum Gauge, Mechanical Cont, 4-1/2 In
Mfr # 18C739
Zoro # G4740267
original price:
$34.85
9% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Mechanical Contractors
- Liquid Filled No
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18C739
- Zoro # G4740267
- UPC # 190735393239
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Vacuum Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dual Laser Infrared Thermometer (IR5)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- DEFELSKO Coating Thickness Gage (FN1)
- WINTERS Pressure Gauge, 0 to 100 1/4 in MNPT, Gray (PFP644WBW)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMK3)
- ZORO SELECT Vacuum Gauge, Process, 4-1/2 In (11A483)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FLV4)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In (4CFD8)
- ZORO SELECT Vacuum Gauge, Commercial, 30 to 0 in Hg, 2 in Dial, 1/4 in NPT Male, Bottom, Plastic (4FLT5)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- Zoro Select Vacuum Gauges