Shop All Vacuum Gauges
Zoro Select
Vacuum Gauge, Liquid Filled, 3-1/2 In
Mfr # 4CFJ5
Zoro # G0042192
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Corrosion-Resistant Case
- Liquid Filled Yes
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CFJ5
- Zoro # G0042192
- UPC # 190735502044
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/2 in |
Description
Commercial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- SURTEK Ac Voltage Tester Screwdriver 100500V 19Mm (DCA19)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- ASHCROFT Sanitary Transducer, Range 0 to 200psi (KS7S2042F2200#)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In (4CFD8)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FML8)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In (4CFR2)
- ZORO SELECT Vacuum Gauge, Commercial, 30 to 0 in Hg, 2 in Dial, 1/4 in NPT Male, Bottom, Plastic (4FLT5)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FMP4)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FLX3)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMU5)
- Zoro Select Vacuum Gauges