Shop All Vacuum Gauges
Zoro Select
Vacuum Gauge, Liquid Filled, 2 In
Mfr # 4CFN6
Zoro # G0041212
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Corrosion-Resistant Case
- Liquid Filled Yes
- Gauge Nominal Dial Size 2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CFN6
- Zoro # G0041212
- UPC # 190735502327
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Description
Commercial Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Continuous Monitor 1 Operator and Mat (B9202)
- B&K PRECISION Generator, Function (4012A)
- BAKER INSTRUMENTS 9VU35-245 Industrial Thermometer, 30 to 240 deg F (0 to 114 deg C) (9VU35-245)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2537R)
- ZORO SELECT Vacuum Gauge, Process, 4-1/2 In (11A483)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FLX3)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FLV4)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In (4CFD8)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMH7)
- ZORO SELECT Vacuum Gauge, 30to0 in Hg Vac, -100to0 kPa (4FLZ2)
- WINTERS Vacuum Gauge, 1-1/2in, 30in. Hg Vac to 0 (PEM1297LF)
- Zoro Select Vacuum Gauges