Shop All Desiccators
Zoro Select
Vacuum Desiccator, Glass, Amber, I.D. 180mm
Mfr # 5YHV2
Zoro # G3083026
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Lab Desiccators Vacuum Desiccator
- Overall Height 12 1/2 in
- Inside Dia. 7 in
- Number of Shelves 1
- Clearance Above Plate 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5YHV2
- Zoro # G3083026
- UPC # 190735537268
- Country of Origin China
- Category Desiccators
Dimensions
Overall Height | 12 1/2 in |
Inside Dia. | 7 in |
Plate Height | 3-1/2 in |
Plate Diameter | 6 1/2 in |
Overall Diameter | 9 3/8 in |
Shelf Height | 3 3/4 in |
Details
Item | Desiccator |
Type - Lab Desiccators | Vacuum Desiccator |
Number of Shelves | 1 |
Clearance Above Plate | 2.32 in |
Lab Desiccator Material | Polycarbonate, Polypropylene |
Material of Construction | Glass and Porcelain |
For Use With | Disposable or Reusable Desiccant |
Includes | Lid |
Color | Amber |
Type | Vacuum Desiccator |
Includes Adjustable Shelves | Fixed |
Includes Vacuum Hookup | Vacuum Compatible |
Material | Glass/Porcelain |
Shape | Round |
Description
Desiccator, Type Vacuum Desiccator, Overall Height 12 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 7 in, Number of Shelves 1, Clearance Above Plate 2.32 in, Plate Height 3-1/2 in, Lab Desiccator Material Polycarbonate, Polypropylene, Color Amber, For Use With Disposable or Reusable Desiccant, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Beaker, 300mL, PK10 (10020-300A)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600819-1)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- Zoro Select Desiccation & Evaporation