Shop All Barbed Tube Fittings
Zoro Select
Vacuum Connector, Reducig, 1/4x3/16In, PK10
Mfr # 5ZMH0
Zoro # G2336665
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Reducing Connector, Vacuum
- Barb Size 1/4 in x 3/16 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZMH0
- Zoro # G2336665
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 3/16 in |
Tube Size | 1/4 in x 3/16 in |
Fitting Side B Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 1/4 in, 3/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Details
Item | Reducing Vacuum Connector |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Straight Reducing Connector, Vacuum |
Fitting Connection Type | Barbed |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Plastic |
Specific Pipe Fitting Shape | Reducing Adapter |
Pipe Fitting Connection Type | Barbed |
Color | White |
Connection Type | Barbed x Barbed |
End Connection Type | Barbed |
Fitting Material | Nylon |
Application | Air |
Fitting Shape | Connector |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/4 in x 3/16 in |
Fitting Side A Connection Type | Barbed |
Description
Vacuum Connector, Reducing, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Material Nylon, Specific Fitting Shape Straight Reducing Connector, Vacuum, Application Air, Color White, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- MIDLAND METAL Tube Reducing Elbow, Elbow, 12 x 38 Nominal, Compression, 200 psi, 65 to 250 deg F, CA377 Bras (18136)
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, S2 REPLACEMENT BLADE (12126)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTY9)
- ZORO SELECT Vacuum Connector, 1/8x1/4x3/8In, PK5 (5ZMG5)
- ZORO SELECT Vacuum Connector, 3/8In, Barbed, Nylon, PK10 (5ZDL0)
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 (5ZDV2)
- ZORO SELECT Vacuum Connector, 1/8 x 3/16In, Nylon, PK10 (5ZDU9)
- ZORO SELECT Vacuum Connector, 3/16 In, Barbed, PK25 (5RKP7)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- Zoro Select Tube Fittings