Shop All Barbed Tube Fittings
Zoro Select
Vacuum Connector, 5/16 In, Barbed, PK25
Mfr # 5ZDV1
Zoro # G2337706
product price: $8.75
/pk 25, $0.35/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Barb Size 5/16 in
- Fitting Connection Type Barbed
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDV1
- Zoro # G2337706
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/16 in |
Tube Size | 5/16 in |
Fitting Side C Tube Inner Diameter | 5/16 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Fitting Side B Tube Inner Diameter | 5/16 in |
For Tube Inside Diameter | 5/16 in |
Details
Item | Vacuum Connector |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Straight Connector |
Fitting Connection Type | Barbed |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Barbed |
Color | Black |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed |
Connection Type | Barbed x Barbed x Barbed |
For Tube ID | 5/16 in x 5/16 in x 5/16 in |
Fitting Side C Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Fitting Material | Nylon |
Fitting Shape | Tee |
Description
Vacuum Connector, Specific Fitting Shape Straight Connector, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/16 in, Color Black, Package Quantity 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1 In. (582 1)
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- ZORO SELECT Vacuum Connector, 1/8 x 3/16In, Nylon, PK10 (5ZDU9)
- ZORO SELECT Vacuum Connector, 1/8, 1/4, 3/8In, Nylon, PK5 (5ZMG6)
- ZORO SELECT Vacuum Connector, 3/8 In, White Nylon, PK10 (5ZMG9)
- ZORO SELECT Vacuum Connector, 1/4In, Barbed, Nylon, PK10 (5MTV3)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKW7)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- Zoro Select Barbed Tube Fittings