Shop All Barbed Tube Fittings
Zoro Select
Vacuum Connector, 1/8In, Barbed, Nylon, PK25
Mfr # 5RKT4
Zoro # G2340390
product price: $6.65
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Vacuum Tee
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKT4
- Zoro # G2340390
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Tube Size | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | Vacuum Connector 3-Way |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Vacuum Tee |
Fitting Connection Type | Barbed |
Color | White |
Specific Pipe Fitting Shape | Adapter Tee |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Barbed |
Basic Pipe Fitting Shape | Tee |
Fitting Side C Connection Type | Barbed |
End Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
For Tube ID | 1/8 in x 1/8 in x 1/8 in |
Connection Type | Barbed x Barbed x Barbed |
Fitting Material | Nylon |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Tee |
Description
Vacuum Connector, 3-Way, Specific Fitting Shape Vacuum Tee, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Color White, Package Quantity 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2204)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- JAY R. SMITH MANUFACTURING Repair Kit, Cast Bronze/Steel/Rubber (2699ARK)
- ZORO SELECT Vacuum Connector, 1/8 x 3/16In, Nylon, PK10 (5ZDU9)
- ZORO SELECT Vacuum Connector, 3/8 In, White Nylon, PK10 (5ZMG9)
- ZORO SELECT Vacuum Connector, 1/4 x 3/16In, Nylon, PK25 (5RKP8)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTX2)
- ZORO SELECT Vacuum Connector, 1/8x1/4x3/8In, PK5 (5ZMG5)
- ZORO SELECT Vacuum Connector, Reducig, 1/4x3/16In, PK10 (5ZMH0)
- LASCO Tee Insert Poly 2" (UPPT-20)
- Zoro Select Tube Fittings