Shop All Barbed Tube Fittings
Zoro Select
Vacuum Connector, 1/4In, Barbed, Nylon, PK10
Mfr # 5MTV3
Zoro # G2341851
original price:
$7.08
4% off
new price: $6.75
/pk 10, $0.68/ea
Sold in multiples of 7 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Barb Size 1/4 in
- Fitting Connection Type Barbed x Barbed
- Tube Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MTV3
- Zoro # G2341851
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Inside Dia. | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Details
Item | Straight Connector |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Straight Connector |
Fitting Connection Type | Barbed x Barbed |
Color | White |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Plastic |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | Barbed x Barbed |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed |
For Tube ID | 1/4 in x 1/4 in |
Connection Type | Barbed x Barbed |
Fitting Side A Connection Type | Barbed |
Fitting Material | Nylon |
Fitting Shape | Connector |
Description
Straight Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Material Nylon, Specific Fitting Shape Straight Connector, Color White, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1/4" FNPT SS Reducing Coupling (4381032360)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00005)
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 (5ZDV2)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTY9)
- ZORO SELECT Vacuum Connector, 1/8x1/4x3/8In, PK5 (5ZMG5)
- ZORO SELECT Vacuum Connector, 3/16 In, Barbed, PK25 (5RKP7)
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKT4)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTX2)
- BOSHART Elbow Nylon Barb 1-1/4 In (UNE-12)
- Zoro Select Tube Fittings