Shop All Barbed Tube Fittings
Zoro Select
Vacuum Connector, 1/4 x 3/8 In, Nylon, PK25
Mfr # 5ZDV0
Zoro # G2337715
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector, Vacuum
- Barb Size 1/4 in x 3/8 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDV0
- Zoro # G2337715
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 3/8 in |
Tube Size | 1/4 in x 3/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in, 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | Vacuum Connector |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Straight Connector, Vacuum |
Fitting Connection Type | Barbed |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Barbed |
Basic Pipe Fitting Shape | Adapter |
Color | White |
Specific Pipe Fitting Shape | Adapter |
Fitting Shape | Connector |
Fitting Side A Connection Type | Barbed |
For Tube ID | 1/4 in x 3/8 in |
Fitting Material | Nylon |
Fitting Side B Connection Type | Barbed |
Connection Type | Barbed x Barbed |
End Connection Type | Barbed |
Application | Air |
Description
Vacuum Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Material Nylon, Specific Fitting Shape Straight Connector, Vacuum, Application Air, Color White, Package Quantity 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO SC Connector (K236034)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, SW (284SW010)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTY9)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- ZORO SELECT Vacuum Connector, 3/8 In, White Nylon, PK10 (5ZMG9)
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKT4)
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 (5ZDV2)
- PARKER 0.377" Barb Brass Plug (20-8)
- Zoro Select Barbed Tube Fittings