Shop All Rubber Hose Accessories
Zoro Select
Vacuum Cap, Inside Dia. 3/8in., PK25
Mfr # 5ZDX2
Zoro # G2337581
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 3/8 in
- Color Black
- Accessory Type Vacuum Cap
- Features Heat Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZDX2
- Zoro # G2337581
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 3/8 in |
Inside Length | 9/16 in |
Inside Diameter | 3/8 in |
Details
Item | Vacuum Cap |
Material | Rubber |
Color | Black |
Accessory Type | Vacuum Cap |
Features | Heat Resistant |
Description
Vacuum Cap, Inside Dia. 3/8 In, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Stick Wall Chart, 28 x 27 In (50061-WMC)
- MOBIL Engine Oil, 1 gal, Synthetic Blend (122485)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (28699)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- ZORO SELECT Vacuum Cap, ID 1/4, Inside L 9/16, PK25 (5RKR3)
- ZORO SELECT Vacuum Cap, ID 5/16, Inside L 1-1/4, PK25 (5ZDX1)
- ZORO SELECT Vacuum Cap, ID 1/8, Inside L 9/16, PK25 (5RKT7)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 9/16, PK25 (5RKR4)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- TRAMEC SLOAN Male Insert Fitting, 1/2-14, Brass (2ZJG9)
- MOTORMITE HEATER HOSE CONNECTORS-3/4 IN X 3/4 IN E (47063)
- Zoro Select Rubber Hoses & Accessories