Shop All Rubber Hose Accessories
Zoro Select
Vacuum Cap, ID 5/16, Inside L 1-1/4, PK25
Mfr # 5ZDX1
Zoro # G2337590
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Accessory Type Vacuum Cap
- Inside Length 1 1/4 in
- Features Heat Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZDX1
- Zoro # G2337590
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Inside Length | 1 1/4 in |
Inside Diameter | 5/16 in |
Details
Item | Vacuum Cap |
Material | Rubber |
Color | Black |
Accessory Type | Vacuum Cap |
Features | Heat Resistant |
Description
Vacuum Cap, Tube Inside Dia 5/16 In, Special Heat-Treated Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- FJC O-ring No6 (4006)
- RAIN-X 17", Beam Style, Black, All Weather Blade, With Water Repelling Coating (5079283-2)
- BLACKJACK Tire Plugs 4" Black SMalayal Diameter (RE-480)
- ZORO SELECT Vacuum Cap, ID 1/8, Inside L 9/16, PK25 (5RKT7)
- ZORO SELECT Vacuum Cap, ID 1/4, Inside L 9/16, PK25 (5RKR3)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 9/16, PK25 (5RKR4)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 (5ZDX2)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- TRAMEC SLOAN Sleeve Fitting, 3/4 In OD, Brass, PK10 (2ZJF4)
- Zoro Select Rubber Hoses & Accessories