Shop All Rubber Hose Accessories
Zoro Select
Vacuum Cap, ID 3/16, Inside L 9/16, PK25
Mfr # 5RKR4
Zoro # G2340445
product price: $4.25
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Accessory Type Vacuum Cap
- Inside Length 9/16 in
- Features Heat Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKR4
- Zoro # G2340445
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Inside Length | 9/16 in |
Inside Diameter | 3/16 in |
Details
Item | Vacuum Cap |
Material | Rubber |
Color | Black |
Accessory Type | Vacuum Cap |
Features | Heat Resistant |
Description
Vacuum Cap, Tube Inside Dia 3/16 In, Special Heat-Treated Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Heavy Duty U-Joint Puller (199)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20026)
- TH MARINE Regular Torque Tab, #TAB-1-DP (TAB-1-DP)
- DISCO Door Hinge Pins 17/64" Pin Dia 2 3/4" Long (1292PK)
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 (5ZDX2)
- ZORO SELECT Vacuum Cap, ID 1/4, Inside L 9/16, PK25 (5RKR3)
- ZORO SELECT Vacuum Cap, ID 1/8, Inside L 9/16, PK25 (5RKT7)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- ZORO SELECT Vacuum Cap, ID 5/16, Inside L 1-1/4, PK25 (5ZDX1)
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- DAYCO Reducers Hose Reducer, 76975 (76975)
- Zoro Select Rubber Hose Accessories