Shop All Lab Adapters & Joints
Zoro Select
Vacuum Adapter, 38mm ID Flange
Mfr # CG-1053-13
Zoro # G5906433
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stem OD - English 0.315 in
- Stem OD - Metric 8 mm
- Stem Length - English 0.6 in
- Stem Length - Metric 15 mm
- Labware Height - English 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1053-13
- Zoro # G5906433
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Stem Length - English | 0.6 in |
Stem Length - Metric | 15 mm |
Labware Height - English | 9.06 in |
Labware Height - Metric | 230 mm |
Overall Height | 230mm |
Funnel Top Inside Diameter - Metric | 38 mm |
Stem Outside Diameter - Metric | 8 mm |
Funnel Maximum Outside Diameter - Metric | 32 mm |
Overall Height - Metric | 230 mm |
Joint Size | #4 |
Description
Vacuum Adapter, Basic Material Glass, Funnel Top Inside Diameter - Metric 38 mm, Body Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Plain Stem Buchner Funnels, Stem Length - Metric 15 mm, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 32 mm, Overall Height - Metric 230 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Miller® Relief Step Safety Device, 9099X/12 (9099X/12-H5)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Rose, PK48 (H207-10)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-CR-NF-RG-BLK)
- HONEYWELL NORTH North N75001L N Series Organic Vapor Cartridge, 2Pk (N75001L)
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- Zoro Select Lab Adapters & Joints