Shop All Lab Adapters & Joints
Zoro Select
Vacuum Adapter, 31mm ID Flange
Mfr # CG-1053-12
Zoro # G5890945
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem OD - English 0.315 in
- Stem OD - Metric 8 mm
- Stem Length - English 0.6 in
- Stem Length - Metric 15 mm
- Labware Height - English 8.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CG-1053-12
- Zoro # G5890945
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Stem Length - English | 0.6 in |
Stem Length - Metric | 15 mm |
Labware Height - English | 8.66 in |
Labware Height - Metric | 220 mm |
Overall Height | 220mm |
Overall Height - Metric | 220 mm |
Funnel Top Inside Diameter - Metric | 31 mm |
Joint Size | #3 |
Stem Outside Diameter - Metric | 8 mm |
Funnel Maximum Outside Diameter - Metric | 25 mm |
Description
Vacuum Adapter, Basic Material Glass, Funnel Top Inside Diameter - Metric 31 mm, Body Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Plain Stem Buchner Funnels, Stem Length - Metric 15 mm, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 25 mm, Overall Height - Metric 220 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Chloride, 500 G (S23020-500.0)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- ZORO SELECT Vacuum Adapter, 38mm ID Flange (CG-1053-13)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- IMPACT PRODUCTS Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs (904A)
- DYNALON Connector, PP, White, PK100 (227255)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-05)
- Zoro Select Labware