Shop All Lab Adapters & Joints
Zoro Select
Vacuum Adapter, 23mm ID Flange
Mfr # CG-1053-10
Zoro # G5924947
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Filtering
- Stem OD - English 0.315 in
- Stem OD - Metric 8 mm
- Stem Length - English 0.6 in
- Stem Length - Metric 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1053-10
- Zoro # G5924947
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Stem Length - English | 0.6 in |
Stem Length - Metric | 15 mm |
Labware Height - English | 4.33 in |
Labware Height - Metric | 110 mm |
Overall Height | 110mm |
Overall Height - Metric | 110 mm |
Stem Outside Diameter - Metric | 8 mm |
Joint Size | #2 |
Funnel Top Inside Diameter - Metric | 23 mm |
Funnel Maximum Outside Diameter - Metric | 17 mm |
Description
Vacuum Adapter, Basic Material Glass, Funnel Top Inside Diameter - Metric 23 mm, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Plain Stem Buchner Funnels, Stem Length - Metric 15 mm, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 17 mm, Overall Height - Metric 110 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Waterproof Pocket Meter (3563416)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- DYNALON Clamp, PP, White, PK6 (670725)
- TECHNOLOGY Technology T6D-30A30MOST 30 ft. 30A Power Cord Male Adapter for Connecting (T6D-30A30MOST)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 19/22. (A751922)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- Zoro Select Labware