Shop All Rod & Piston Seals
Zoro Select
V-Ring Seal, Stretch, Blk, 45mm ID
Mfr # 4PKG1
Zoro # G3276174
original price:
$3.35
4% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.354 in
- Seal Material Buna N
- Seal Durometer 60 Shore A
- Color Black
- Temp. Range -20 Degrees to 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKG1
- Zoro # G3276174
- Country of Origin China
- Category Rod & Piston Seals
Dimensions
Height | 0.354 in |
Width | 0.197 in |
Inside Dia. | 1.772 in |
Details
Item | V-Ring Seal |
Seal Material | Buna N |
Seal Durometer | 60 Shore A |
Color | Black |
Temp. Range | -20 Degrees to 230 Degrees F |
Type | Stretch Fit |
Seal Temp. Range | -20F to +230 F |
Description
V-Ring Seal, Inside Dia. 1.772 in, Width 0.197 in, Height 0.354 in, Temp. Range -20 Degrees to 230 Degrees F, Seal Material Buna N, Seal Durometer 60 Shore A, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 50-Quart Under Mount Soft-Close Trash Can Pull-Out, White (5349-2150DM-2)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- BALDWIN ESTATE Privacy Pair Rosettes Oil Rubbed Bronze (5139.102)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- ZORO SELECT Rod Seal, 2 ID x 2 1/2 OD, 1/4 W x 3/8 H (2HZK1)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 3/4 OD, 1/4 Wx3/8 H (2HZJ6)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 49mm ID (4PKG2)
- ZORO SELECT Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2 (2HZF5)
- ZORO SELECT V-Ring Seal, Stretch, 14mm ID, PK2 (4PKF4)
- Zoro Select Rod & Piston Seals