Shop All Rod & Piston Seals
Zoro Select
V-Ring Seal, Stretch, 40mm ID, PK2
Mfr # 4PKF9
Zoro # G0636011
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.354 in
- Seal Material Buna N
- Seal Durometer 60 Shore A
- Color Black
- Temp. Range -20 Degrees to 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PKF9
- Zoro # G0636011
- Country of Origin China
- Category Rod & Piston Seals
Dimensions
Height | 0.354 in |
Width | 0.197 in |
Inside Dia. | 1.575 in |
Details
Item | V-Ring Seal |
Seal Material | Buna N |
Seal Durometer | 60 Shore A |
Color | Black |
Temp. Range | -20 Degrees to 230 Degrees F |
Type | Stretch Fit |
Seal Temp. Range | -20F to +230 F |
Description
V-Ring Seal, Inside Dia. 1.575 in, Width 0.197 in, Height 0.354 in, Temp. Range -20 Degrees to 230 Degrees F, Seal Material Buna N, Seal Durometer 60 Shore A, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCCSD260S Single Cylinde (SC.CSD.260.S)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- MNG 5" Pull, Precision, Satin Nickel (85628)
- EKENA MILLWORK 7 5/8"H x 8 1/8"P x 11"F x 94 1/2"L, Eris Step Crown Moulding (MLD07X08X11ER)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- ZORO SELECT Rod Seal, 1/4 ID x 1/2 OD, 1/8 W, PK2 (2HZF6)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- ZORO SELECT Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2 (2HZG2)
- ZORO SELECT Rod Seal, 1 3/4IDx2 1/8OD, 3/16W, PK2 (2HZJ2)
- ZORO SELECT Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2 (2HZF5)
- Zoro Select Rod & Piston Seals