Shop All Rod & Piston Seals
Zoro Select
V-Ring Seal, Stretch, 14mm ID, PK2
Mfr # 4PKF4
Zoro # G1154413
original price:
$2.74
9% off
new price: $2.49
/pk 2, $1.25/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.217 in
- Seal Material Buna N
- Seal Durometer 60 Shore A
- Color Black
- Temp. Range -20 Degrees to 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKF4
- Zoro # G1154413
- Country of Origin China
- Category Rod & Piston Seals
Dimensions
Height | 0.217 in |
Width | 0.118 in |
Inside Dia. | 0.551 in |
Details
Item | V-Ring Seal |
Seal Material | Buna N |
Seal Durometer | 60 Shore A |
Color | Black |
Temp. Range | -20 Degrees to 230 Degrees F |
Seal Temp. Range | -20F to +230 F |
Type | Stretch Fit |
Description
V-Ring Seal, Inside Dia. 0.551 in, Width 0.118 in, Height 0.217 in, Temp. Range -20 Degrees to 230 Degrees F, Seal Material Buna N, Seal Durometer 60 Shore A, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MS HOOKBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-350-628)
- PRIME-LINE 18 in. Spiral Tilt Balance, Red Tip Single Pack (FL 1820)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" (2SBCS5)
- STOPPY Rubber Assorted Wedge Door Stop Mounts to floor (339)
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- ZORO SELECT Piston Seal, 3/4 ID x 1 OD, 1/8 W x 1/8 H (2JAW4)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- ZORO SELECT Rod Seal, 1 1/2 ID x 2 OD, 1/4 W x 3/8 H (2HZJ8)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- Zoro Select Rod & Piston Seals