Shop All Plate Casters
Zoro Select
V-Grve Swivl Cstr, Cst Irn, 6 in, 1000 lb, B
Mfr # 1NWC6
Zoro # G0840077
original price:
$35.18
10% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape V-Groove
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWC6
- Zoro # G0840077
- UPC # 190735405901
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4-1/2 in |
Recommended Track Size | 2-5/8 in x 3-5/8 in |
Mounting Height | 7 1/2 in |
Description
Swivel, V-Groove Track-Wheel Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Optional Pallet Carousel For Power Lift Tables, 40 Dia., 4000 Lb. Capacity (989041)
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- ZORO SELECT Swvel Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU6)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- ZORO SELECT Plate Caster, 1200 lb. Load Rating (P25S-UY060R-14-CB-DL)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 650 lb. (CDP-G-7)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (02XA06128S002GN)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1500 lb (1NVR8)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS820-SSR)
- Zoro Select Casters