Shop All Plate Casters
Zoro Select
V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb
Mfr # 1NWE1
Zoro # G2458242
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1000 lb
- Caster Wheel Shape V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWE1
- Zoro # G2458242
- UPC # 190735406038
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/4" |
Caster Plate Size | 4-1/2" x 6-1/4" |
Recommended Track Size | 3-3/8 in x 5-1/4 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-1/2 in (P19S-N65K-P-001Z)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- ZORO SELECT Rigid Plate Caster, 600 lb., 90 Shore A (P21R-UP040R-14)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14-TB)
- METRO Caster, Swivel, Polyurethane, 6 In, Ea (C6PGSA)
- Zoro Select Casters