Shop All Plate Casters
Zoro Select
V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B
Mfr # 1NWB3
Zoro # G2446656
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 800 lb
- Caster Wheel Shape V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWB3
- Zoro # G2446656
- UPC # 190735405789
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Recommended Track Size | 2-5/8 in x 3-5/8 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT374)
- AFTERMARKET New Wheel/Rim 16.5X9.75X8 Fits Case 586G 2WD Forklift fits 12-16.5 Tire (9.75x16.5TAN)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2801DTX2)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-U080K-14)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 8 in., 1200 lb. (1NVR4)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- Zoro Select Plate Casters