Shop All Plate Casters
Zoro Select
V-Groove Rigid Caster, Polye, 4 in., 350 lb
Mfr # 1NWC9
Zoro # G0481117
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape V-Groove
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWC9
- Zoro # G0481117
- UPC # 190735405932
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Recommended Track Size | 2-5/8 in x 3-5/8 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- VESTIL Dock Board (E-7224)
- MAPP CASTER 6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity (146DURB620R)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12SX-PRP060K-12-WB)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 300 lb. (4W925)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 600 lb, Blk (4HXL1)
- Zoro Select Casters