Shop All Plate Casters
Zoro Select
V-Groove Rgd Cstr, Cst Irn, 8 in., 2000 lb.
Mfr # 1NWE5
Zoro # G0705661
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 2000 lb
- Caster Wheel Shape V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWE5
- Zoro # G0705661
- UPC # 190735406076
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Overall Height | 10-1/2" |
Mounting Height | 10 5/16 in |
Mounting Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Recommended Track Size | 3-3/8 in x 5-1/4 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- ZORO SELECT Plate Caster, 220 lbs Load Rating, Swivel (400K68)
- ZORO SELECT Rigid Plate Caster, Csst Irn, 6 in, 1200 lb (1NWL5)
- ZORO SELECT Plate Caster, Light-Med. Duty, 308 lb., Blk (416P21)
- ZORO SELECT Swivel Plate Cstr w/Brke, 300 lb., Ball (P12S-PB040B-P3-WB)
- ZORO SELECT Rigid Plate Cstr, 1200 lb, Stainless Steel (P21RX-HNG060RX-14-001)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- Zoro Select Casters