Shop All Blast Media
Zoro Select
V-Cylind
Mfr # VTMCWPL075075XX50VF
Zoro # G710877418
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 50 lb
- Material Density 60 lb/cu ft
- Abrasive Media Type Plastic
- Color Green
- Media Shape V-Cut Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VTMCWPL075075XX50VF
- Zoro # G710877418
- Country of Origin United States
- Category Blast Media
Dimensions
Overall Length | 3/4 in |
Overall Width | 3/4 in |
Details
Item | Tumbler Media |
Weight | 50 lb |
Material Density | 60 lb/cu ft |
Abrasive Media Type | Plastic |
Color | Green |
Media Shape | V-Cut Cylinder |
Container Type | Box |
Compatible Tumbler Environment | Wet |
Compatible Tumbler | Vibratory Tumbler |
Description
Tumbler Media, Abrasive Media Type Plastic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape V-Cut Cylinder, Overall Length 3/4 in, Overall Width 3/4 in, Material Density 60 lb/cu ft, Weight 50 lb, Color Green, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- ARC ABRASIVES Belt Za/X 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-3)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 40-70)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- ZORO SELECT Blast Media, 2000 lb Container, Bag (AOB80B502000)
- ZORO SELECT Blast Media, Garnet Type, 80 Media Grit (GAR8055)
- ZORO SELECT Blast Media, Aluminum Oxide, 180 Grit (AOB180-50)
- ZORO SELECT Blast Media, Aluminum Oxide, 220 Grit (AOB220-50)
- Zoro Select Blast Media