Shop All Blast Media
Zoro Select
V-Cylind
Mfr # VTMCW100100MX50VF
Zoro # G710877432
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 50 lb
- Media Shape V-Cut Cylinder
- Abrasive Media Type Ceramic
- Material Density 70 lb/cu ft
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VTMCW100100MX50VF
- Zoro # G710877432
- Country of Origin United States
- Category Blast Media
Dimensions
Overall Width | 1 in |
Overall Length | 1 in |
Details
Item | Tumbler Media |
Weight | 50 lb |
Media Shape | V-Cut Cylinder |
Abrasive Media Type | Ceramic |
Material Density | 70 lb/cu ft |
Color | Gray |
Compatible Tumbler | Vibratory Tumbler |
Container Type | Box |
Compatible Tumbler Environment | Wet |
Description
Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape V-Cut Cylinder, Overall Length 1 in, Overall Width 1 in, Material Density 70 lb/cu ft, Weight 50 lb, Color Gray, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Narrow Face Crimped Wire Wheel, .006 Fill, 5/8"-11 UNC Nut (156)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47213)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- ZORO SELECT Blast Media, Aluminum Oxide, 220 Grit (AOB220-50)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-50)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 8-12)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 40-70)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit (CRN3-40)
- Zoro Select Blast Media