Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, Classical, 20.0 dia x 4B-SF
Mfr # 2004B
Zoro # G1534309
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 4
- Length through Bore 2 in
- For V-Belt Type Banded, Classical, Cogged
- B Pitch Diameter 20 in
- Resistance Properties Heat Resistant, Oil Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2004B
- Zoro # G1534309
- UPC # 698672023528
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 2 in |
B Pitch Diameter | 20 in |
Face Width | 3.25 in |
For Bushing Size | SF |
Outside Diameter | 20.35 in |
Pitch Diameter | 19.6 in (4L, A), 20 in (5L, B) |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
5L Pitch Diameter | 20 in |
A Pitch Diameter | 19.6 in |
BX Pitch Diameter | 20 in |
Maximum Bore Diameter | 2 15/16 in |
AX Pitch Diameter | 19.6 in |
4L Pitch Diameter | 19.6 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 1/4 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 19.6 in, 5L Pitch Diameter 20 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 19.6 in, B Pitch Diameter 20 in, AX Pitch Diameter 19.6 in, BX Pitch Diameter 20 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE9)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- NATIONAL DETROIT Variable Speed Quiet Sander, 6" (DAQ)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD (3V1061)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.95 in OD (862B)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 15.00 in OD (5V1504)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.90" OD (5V494)
- DODGE 2BK60 X 1-3/8 Sheave (127290)
- Zoro Select Pulleys & Sheaves