Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 8.9 lb, Cast Iron
Mfr # 55V440SD
Zoro # G310987203
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 5
- 5V Pitch Diameter 4.4 in
- Pitch Diameter 4.4 in (5V)
- Material Cast Iron
- Length through Bore 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55V440SD
- Zoro # G310987203
- UPC # 00195057183193
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
5V Pitch Diameter | 4.4 in |
Pitch Diameter | 4.4 in (5V) |
Length through Bore | 1 13/16 in |
For Belt Trade Size | 5V, 5VX |
Face Width | 3.75 in |
Outside Diameter | 4.4 in |
Maximum Bore Diameter | 2 in |
Face Diameter | 4.3 in |
Overall Width | 3 3/4 in |
5VX Pitch Diameter | 4.4 in |
Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SD |
Details
Number of Grooves | 5 |
Item | V-Belt Sheave |
Material | Cast Iron |
Material Fabrication | Cast |
Standards | REACH Certification, RoHS Compliant |
Weight | 8.9 lb |
Bore Type | Bushed |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V44 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.4 in, 5VX Pitch Diameter 4.4 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J128 OH)
- MARATHON MOTORS Oil Burner Motor, 1/2 HP, 3450 rpm (048C34D2028)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 13.20" OD (5V1326)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2034)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- DODGE BK25 X 7/8 Sheave (BK25 X7/8)
- Zoro Select V-Belt Pulleys