Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 77.5 lb, Cast Iron
Mfr # 65V1600F
Zoro # G910987276
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Standards REACH Certification, RoHS Compliant
- Length through Bore 3 5/8 in
- Weight 77.5 lb
- For Belt Trade Size 5V, 5VX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V1600F
- Zoro # G910987276
- UPC # 00195057183735
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Length through Bore | 3 5/8 in |
For Belt Trade Size | 5V, 5VX |
Overall Width | 4 7/16 in |
5V Pitch Diameter | 16 in |
Face Width | 4.438 in |
Maximum Bore Diameter | 4 in |
Face Diameter | 15.9 in |
Outside Diameter | 16 in |
Pitch Diameter | 16 in (5V) |
5VX Pitch Diameter | 16 in |
Bore Diameter | 2 in |
For Bushing Size | F |
Minimum Bore Diameter | 1 in |
Details
Number of Grooves | 6 |
Standards | REACH Certification, RoHS Compliant |
Weight | 77.5 lb |
Item | V-Belt Sheave |
Material | Cast Iron |
Bore Type | Bushed |
Material Fabrication | Cast |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Arm |
Pulley Industry Number | 5V160 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 16 in, 5VX Pitch Diameter 16 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 80 MFD, 370V, Round (2MEE6)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4FV)
- DART CONTROLS Motor Speed Control, 240V (153D-25E-PB-29)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D734)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.15 in OD (382B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.40 in OD (806C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD (804B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25" OD (AK4434)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.30" OD (3V532)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- Zoro Select V-Belt Pulleys