Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 66 lb, Cast Iron
Mfr # 65V1400F
Zoro # G010987237
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Pitch Diameter 14 in (5V)
- Material Fabrication Cast
- Bore Type Bushed
- 5V Pitch Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65V1400F
- Zoro # G010987237
- UPC # 00195057183711
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 14 in (5V) |
5V Pitch Diameter | 14 in |
Maximum Bore Diameter | 4 in |
Length through Bore | 3 5/8 in |
Outside Diameter | 14 in |
Face Width | 4.438 in |
Face Diameter | 13.9 in |
For Belt Trade Size | 5V, 5VX |
Overall Width | 4 7/16 in |
5VX Pitch Diameter | 14 in |
Bore Diameter | 2 in |
Minimum Bore Diameter | 1 in |
For Bushing Size | F |
Details
Number of Grooves | 6 |
Material Fabrication | Cast |
Bore Type | Bushed |
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Item | V-Belt Sheave |
Weight | 66 lb |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Webbed |
Pulley Industry Number | 5V140 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 14 in, 5VX Pitch Diameter 14 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Easy Out Tool, Small (15F208)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- JET-LUBE 5 gal Multipurpose Grease Pail White (34516)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.30" OD (5V1132)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.25 in OD (2AK2258)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK80X1-1/8)
- ZORO SELECT V-Belt Sheave, 6.1 lb, Cast Iron (AK124H)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 5V 1180 E (4 5V 1180 E)
- Zoro Select Pulleys & Sheaves