Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 6.1 lb, Cast Iron
Mfr # AK124H
Zoro # G210987082
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Standards REACH Certification, RoHS Compliant
- Overall Width 3/4 in
- 3L Pitch Diameter 11.66 in
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK124H
- Zoro # G210987082
- UPC # 00195057087712
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 3/4 in |
3L Pitch Diameter | 11.66 in |
For Belt Trade Size | 3L, 4L, A, AX |
Length through Bore | 1 1/4 in |
Face Diameter | 12 in |
A Pitch Diameter | 12 in |
Pitch Diameter | 11.66 in (3L), 12 in (4L, A) |
Outside Diameter | 12.25 in |
Face Width | 0.75 in |
AX Pitch Diameter | 12 in |
4L Pitch Diameter | 12 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H, QT |
Description
V-Belt Sheave, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 12 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR9)
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, Strt (2018-6-8S)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 9.40" OD (902C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD (5V4653)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK271)
- ZORO SELECT FHP Sheave, BK55 x 5/8 (BK5558)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 4.12" OD (3V4124)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 2.65" OD (3V2651)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X062KW)
- Zoro Select V-Belt Pulleys