Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 5.1 lb, Cast Iron
Mfr # AK109H
Zoro # G010987206
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Outside Diameter 10.75 in
- Length through Bore 1 1/4 in
- Bore Type Bushed
- Pitch Diameter 10.16 in (3L), 10.5 in (4L, A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK109H
- Zoro # G010987206
- UPC # 00195057087613
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 10.75 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 10.16 in (3L), 10.5 in (4L, A) |
Overall Width | 3/4 in |
Face Width | 0.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
A Pitch Diameter | 10.5 in |
Face Diameter | 10.5 in |
3L Pitch Diameter | 10.16 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 10.5 in |
AX Pitch Diameter | 10.5 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H, QT |
Description
V-Belt Sheave, 3L Pitch Diameter 10.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 10.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 7.25 in OD (2AK741)
- ZORO SELECT V-Belt Sheave, 1.4 lb, Cast Iron (AK39H)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK1041)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.95" OD (AK611)
- ZORO SELECT FHP Sheave, BK67 x 3/4 (BK6734)
- DODGE 2-3V6.9-1610 Sheave (112198 2/3V6.9)
- Zoro Select Pulleys & Sheaves